Hook And Loop Replacement

  • Mfr # FGQ18000BK00

  • Zoro # G4163975


product price:  $13.99
/ea

Key Features

For Use With
Q560 Frame
For Use With Mfr. Model Number
Q560 Frame
Length
17
Width
1
Height
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FGQ18000BK00
Zoro #
G4163975
UPC #
086876174892
Country of Origin
China

Dimensions

Length
17
Width
1
Height
1/4"

Details

Item
Hook and Loop Replacement Set
For Use With
Q560 Frame
For Use With Mfr. Model Number
Q560 Frame

Description

Hook and loop Replacement Sets connect to the corresponding size of Quick Connect Frames to make cleaning with any mop head or cover super easy. Simply attach the pad of choice securely to the frame and replace over time as needed.


Features and Benefits:
Attaches pads securely to frame
Compatible with any style of mop pad
Industry leading hook and loop backing won't degrade during commerical launderings

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.