Zoro Homepage
This item is Discontinued.
Rubbermaid Commercial Hot Mop 4-Ply Cotton/Rayon/Synthetic Blend Yarn Wet Mop Head, Pink FGF13700PINK

Hot Mop 4-Ply Cotton/Rayon/Synthetic Blend Yarn Wet Mop Head, Pink (Discontinued)

  • Mfr # FGF13700PINK
  • Zoro # G6543050
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGF13700PINK
Zoro #
G6543050
UPC #
086876116489
Country of Origin
United States

Dimensions

Width
5"

Details

Handle Material
None
Item
Hot Mop Large,Pink,5" Band
Color
Pink
Launderable
No
Series
Hot Mop
Connection Type
Screw-On
End Type
Cut
Material
4-Ply Cotton/Rayon/Synthetic Blend Yarn

Description

Hot Mop Large,Pink,5 In. Band

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.