Zoro Homepage
This item is Discontinued.
Rubbermaid Hygen Disposable Microfiber Pad 18", Blue 2134282

Hygen Disposable Microfiber Pad 18", Blue (Discontinued)

  • Mfr # 2134282
  • Zoro # G311231176
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2134282
Zoro #
G311231176
UPC #
-
Country of Origin
China

Description

Hygen Disposable Microfiber Pad 18 inch Blue is designed for healthcare settings to reduce cross-contamination and maintain cleaner environments. Made from high-quality microfiber, it removes 99.9 percent or more of tested fungi, viruses, and bacteria with water alone. This disposable pad is suitable for dusting and damp cleaning of surfaces, offering superior cleaning performance by penetrating deeper into surfaces. Available in a pack of 150, its 18 inch size and blue color make it easy to identify and use in high-risk areas, enhancing worker productivity while supporting infection control efforts.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.