
Hygen General Purpose Microfiber Cloth
Mfr # FGQ62000GR00
Zoro # G211775909
product price: $10.19
/eaKey Features
Material
MicroFiber
Scrubber
Yes
Launderable
Yes
Length
16 in
Treated
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FGQ62000GR00
Zoro #
G211775909
UPC #
086876170092
Country of Origin
United States
Dimensions
Length
16 in
Details
Material
MicroFiber
Scrubber
Yes
Launderable
Yes
Treated
Yes
Description
Quality microfiber products for less demanding users. Microfiber mops and cloths withstand hundreds of launderings. Hook-and-loop backing attaches pads securely to frame.Quality microfiber products for less demanding usersMicrofiber mops and cloths withstand hundreds of launderingsDimensions: 16 in. x 16 in.Green in color
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.