Zoro Homepage
This item is Discontinued.
Rubbermaid Commercial Insulated Bag, 18 x 18 x 5 FG9F3500RED

Insulated Bag, 18 x 18 x 5 (Discontinued)

  • Mfr # FG9F3500RED
  • Zoro # G2424353
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG9F3500RED
Zoro #
G2424353
UPC #
086876172577
Country of Origin
China

Dimensions

Overall Width
18 in
Compartment Dimensions W x D x H
16 x 16 x 3 in
External Dimensions W x D x H
18 x 18 x 5 in
Outside Width
18"
Outside Height
5"
Outside Length
18"

Details

Item
Pizza Delivery Bag
Color
Red
Type
Pizza Bag
Material
Nylon
Holding Capacity
(3) 14 in Pizzas, (4) 12 in Pizzas
Exterior Material
Nylon
NSF Certified
No
Closure Type
Hook and Loop
Bag Type
Pizza Bag
Insulated
Yes
Machine Washable
Yes

Description

Pizza Delivery Bag, Overall Length 18 in, Overall Width 18 in, Overall Height 5 1/4 in, Insulated Yes, Machine Washable Yes, Bag Type Pizza Bag, Product Type Pizza Delivery Bag, Closure Type Hook and Loop, Color Red, Exterior Material Nylon, Holding Capacity (3) 14 in Pizzas, (4) 12 in Pizzas, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.