Zoro Homepage
This item is Discontinued.
Rubbermaid Commercial Insulated Carrier, 18 1/4x 27x 16, Gray FG9F1200CGRAY

Insulated Carrier, 18 1/4x 27x 16, Gray (Discontinued)

  • Mfr # FG9F1200CGRAY
  • Zoro # G0893216
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG9F1200CGRAY
Zoro #
G0893216
UPC #
086876166750
Country of Origin
China

Dimensions

Compartment Dimensions W x D x H
15-3/4 x 24-1/2 x 13-1/2 in
Outside Length
24-1/2"
Outside Height
13-1/2"
Outside Width
15-3/4"
External Dimensions W x D x H
18-1/4 x 27 x 16 in

Details

Item
Insulated End Load Carrier
Color
Gray
Type
Lightweight Soft Sided
Material
Nylon
Holding Capacity
Full Pans

Description

Insulated End Load Carrier, Holding Capacity Full Pans, Material Nylon, Color Charcoal Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.