This item is Discontinued.

Rubbermaid Commercial Insulated Food Carrier, 19x10 3/4, Black FG940600BLA

Insulated Food Carrier, 19x10 3/4, Black (Discontinued)

  • Mfr # FG940600BLA
  • Zoro # G3452863
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG940600BLA
Zoro #
G3452863
UPC #
086876155341
Country of Origin
United States

Dimensions

External Dimensions W x D x H
19 x 29-1/2 x 10-3/4"
Compartment Dimensions W x D x H
12-3/4 x 20-3/4 x 6-1/2"

Details

Item
Insulated Food Carrier
Color
Black
Type
Single Pan
Load Capacity
2000 lb.
Material
Plastic
Trays Per Cart/Per Compartment
1 Full x 2 1/2", 2 - 1/2 Size x 2 1/2", 3 - 1/3 Size x 2 1/2"
Trays per Cart/Per Compartment
1 Full x 2 1/2 in, 2 to 1/2 Size x 2 1/2 in, 3 to 1/3 Size x 2 1/2 in

Description

Insulated Food Carrier, Material Plastic, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.