Janitor Cleaning Cart, 32 gal, 46 in OAL, 21.8 in OAW, 38.4 in OAH, Plastic, Black
- Mfr # FG617388BLA
- Zoro # G623565082
product price:Â
$
420.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Overall Length
46 in
Overall Height
38.4 in
Wheel Diameter
8 in
Overall Width
21.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FG617388BLA
- Zoro #
- G623565082
- UPC #
- 86876192292
- Country of Origin
- United States
- Material
- Plastic
- Includes
- Bumper and Zippered Yellow Vinyl Bag
- Trash Bag Capacity
- 32 gal
- Color
- Black
Dimensions
- Overall Length
- 46 in
- Overall Height
- 38.4 in
- Wheel Diameter
- 8 in
- Overall Width
- 21.8 in
Description
Cleaning cart with zippered yellow vinyl bag. Non-marking 8 in wheels and 4 in casters. 46 in L x 21-3/4 in W x 383/8 in H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.