Locking Security Hood

  • Mfr # FG9T8600BLA

  • Zoro # G4614858


product price:  $261.99
/ea
Free Shipping & Returns

Key Features

Cart Product Grouping
Cart Accessory
Color
Black
Material
Plastic
Lockable
Yes
Overall Length
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG9T8600BLA
Zoro #
G4614858
UPC #
-
Country of Origin
China

Dimensions

Overall Length
9 1/2 in
Overall Width
17 in
Overall Height
19 in

Details

Cart Product Grouping
Cart Accessory
Color
Black
Material
Plastic
Lockable
Yes
For Use With
FG9T7200BLA, FG9T7300BLA, FG9T7400BLA, FG9T7500BLA, FG9T7600BLA, FG9T7700BLA, FG9T7800BLA, FG9T7900BLA, FG9T9200BLA
Item
Locking Security Hood
Includes
Executive Locking Security Hood
Lock Type
Lockable
Product Type
Cart Top Security Hood

Description

Locking Security Hood, Color Black, Overall Height 19 in, Overall Length 9 1/2 in, Product Type Cart Top Security Hood, Overall Width 17 in, Material Plastic, Includes Executive Locking Security Hood, Lock Type Lockable, Lockable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.