customer-service Help
Rubbermaid

Long Handled Dust Pan with Wheels, Blk, PP

Rubbermaid Long Handled Dust Pan with Wheels, Blk, PP FG253104BLA
Tap to zoom
Hover or click to zoom
$26.47
  • Basic Dust Pan Material: Plastic
  • Overall Dust Pan Width: 11 5/16 in
  • Dust Pan Color: Black
See full product details
Orders over $75 ship free.

Total: $26.47

Rubbermaid #FG253104BLA Specifications

  • Basic Dust Pan Material: Plastic
  • Overall Dust Pan Width: 11 5/16 in
  • Dust Pan Color: Black
  • Color Coding System: No
  • Overall Dust Pan Depth: 12 3/4 in
  • Dust Pan Lid Options: No Lid
  • Item: Long Handled Dust Pan with Wheels
  • Overall Length: 12-3/4"
  • Handle Length: 27-1/2"
  • Specific Dust Pan Material: Polypropylene
  • Overall Width: 11-5/16"
  • Material: polypropylene
  • Dust Pan Handle Length: 27 1/2 in
  • Color: Black
  • Features: Durable Rear Wheels Improve Wear Resistance, Stylish Pan Design, Will Not Stain, Discolor or Absorb Odors
  • Country of Origin (subject to change): United States

Description

Dust Pan, Dust Pan Type Long Handled/Lobby, Dust Pan Lid Options No Lid, Basic Dust Pan Material Plastic, Specific Dust Pan Material Polypropylene, Overall Dust Pan Width 11 5/16 in, Overall Dust Pan Depth 12 3/4 in, Dust Pan Handle Length 27 1/2 in, Dust Pan Color Black, Color Coding System No, Features Stylish Pan Design, Durable Rear Wheels Improve Wear Resistance, Will Not Stain, Discolor or Absorb Odors, Long Handled Dust Pan with Wheels, Color Black

Reviews of Rubbermaid #FG253104BLA