Manual Floor and Carpet Sweeper, 6-1/2"
Mfr # FG421288BLA
Zoro # G2350214
product price: $56.99
/eaKey Features
Cleaning Path Width
6 1/2 in
Handle Length
40 in
Sweeping Mechanism
Single Brush
Sweeping Mechanism Material
Crimped Nylon
Body Material
Plastic, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG421288BLA
Zoro #
G2350214
UPC #
086876187373
Country of Origin
China
Dimensions
Cleaning Path Width
6 1/2 in
Handle Length
40 in
Height
4 in
Length
9 1/2 in
Width
8 in
Details
Item
Stick Sweeper
Sweeping Mechanism
Single Brush
Sweeping Mechanism Material
Crimped Nylon
Body Material
Plastic, Steel
Features
Rubber Wheels
Cleaning Path
6-1/2"
Includes
Debris Pan
Sweeper Power Source
Manual
Sweeper Product Grouping
Stick Sweeper
Description
Stick Sweeper, Sweeper Power Source Manual, Cleaning Path Width 6 1/2 in, Handle Length 40 in, Sweeping Mechanism Single Brush, Sweeping Mechanism Material Crimped Nylon, Body Material Plastic, Steel, Height 4 in, Length 9 1/2 in, Width 8 in, Features Rubber Wheels, Includes Debris Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.