This item is Discontinued.

Rubbermaid Commercial Mchnicl Portion Control Scale, 2 lb. Cap. FG632SRWQ

Mchnicl Portion Control Scale, 2 lb. Cap. (Discontinued)

  • Mfr # FG632SRWQ
  • Zoro # G1400926
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG632SRWQ
Zoro #
G1400926
UPC #
077177404818
Country of Origin
China

Dimensions

Overall Width
7 5/8 in
Overall Length
5-1/2"
Overall Height
8 1/2 in

Details

Scale Sub-Category
Food Scale
Digital/Mechanical
Mechanical
Weighing Units
oz
Capacity
2 lb.
Scale Graduations
0.25 oz
Scale Display
Analog Dial
Washdown
No
Platform Material
Stainless Steel
Housing Material
Aluminum
Scale Readability
0.25 oz.
Item
Compact Bench Scale
Standards
ANSI/ASQC Standard Z1.4-1993, NSF
Scale Item
Compact Bench Scale
Includes
Stainless Steel Platform
Material
Stainess Steel Platform, Annodized Aluminum Chasis

Description

Compact Bench Scale, Scale Display Analog Dial, Weighing Units oz, Scale Graduations 0.25 oz, Overall Width 7 5/8 in, Overall Height 8 1/2 in, Washdown No, Standards ANSI/ASQC Standard Z1.4-1993, NSF, Includes Stainless Steel Platform

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.