Zoro Homepage
This item is Discontinued.
Rubbermaid Commercial 3-1/2 gal. Round Medical Receptacle, Red, Step-On, Steel FGMST35EPLRD

3-1/2 gal. Round Medical Receptacle, Red, Step-On, Steel (Discontinued)

  • Mfr # FGMST35EPLRD
  • Zoro # G0567253
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGMST35EPLRD
Zoro #
G0567253
UPC #
097591103227
Country of Origin
China

Dimensions

Height
15-3/4"
Width
10"
Trash Can Dia./Width
10"
Diameter
10"

Details

Trash Container Capacity
3-1/2 gal.
Container Shape
Round
Color
Red
Material
Steel
Series
Medi-Can(TM)
Top Design
Flat
Item
Medical Receptacle
Container Basic Material
Metal
Primary Container Color
Red
Top Type
Flat
Indoor/Outdoor
Indoor
Standards
Comply with OSHA Requirements and OBRA Regulations
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Capacity
3.5 gal.
Includes
Plastic Liner
Receptacle Container Style
Decorative
Opening Closure Type
Step-On
Lid Options
Lid Included
Container Mounting Style
Free-Standing
Shape
Round
Specific Container Material
Steel
Finish
Powder Coated

Description

Round, Flat, 3-1/2 gal, Red, Height 15 3/4 in, Steel, Powder Coated, Lid Included, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.