Metal Drawer

  • Mfr # FG4511L40000

  • Zoro # G8902521


product price:  $51.79
/ea

Key Features

Material
Steel
Fits Brand
Rubbermaid Commercial
For Use With Mfr. Model Number
FG450600RED, FG451100BEIG, FG451100BLA, FG453100BLA, FG454700BEIG, FG454700BLA, FG454700GRAY, FG459300RED
Height
4 3/16 in
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG4511L40000
Zoro #
G8902521
UPC #
836513008734
Country of Origin
United States

Dimensions

Height
4 3/16 in
Width
15 in
Depth
24 1/2 in

Details

Material
Steel
Item
Metal Drawer
Fits Brand
Rubbermaid Commercial
For Use With Mfr. Model Number
FG450600RED, FG451100BEIG, FG451100BLA, FG453100BLA, FG454700BEIG, FG454700BLA, FG454700GRAY, FG459300RED
Product Type
Drawer
For Use With
4FA70, 4FA71, 8RR96, 8YG98, 9AAJ0

Description

Drawer, Product Type Drawer, Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.