Zoro Homepage
This item is Discontinued.
Rubbermaid Trade Cart/Service Bench, 500 lb., Black FG453588BLA

Trade Cart/Service Bench, 500 lb., Black (Discontinued)

  • Mfr # FG453588BLA
  • Zoro # G3439615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG453588BLA
Zoro #
G3439615
UPC #
086876175981
Country of Origin
Unknown

Dimensions

Width
52-1/2"
Height
37-7/8"
Overall Length
52-1/2"
Overall Height
37-7/8"
Overall Width
38-5/8"
Caster Dia.
5 in
Depth
38-5/8"

Details

Item
Mobile Cabinet Workbench
Workbench/Work Table Type
Mobile
Workbench/Table Surface Material
Structural Foam Plastic
Workbench/Table Frame Material
Structural Foam Plastic
Load Capacity
500 lb.
No. of Drawers
1
No. of Shelves
2
Color
Black
Caster Configuration
(2) Swivel with Brakes, (2) Rigid
Material
Foam, Plastic
Number of Shelves
2
Number of Doors
0
Includes
(3) Outlet, Surge Suppressor with 10 ft. Extension Cord
Handle
Molded
Cabinet Workbench Item
Mobile Cabinet Workbench

Description

Mobile Cabinet Workbench, Color Black, Number of Doors 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.