Mop Bucket, 17 in H, Brown, polypropylene (Discontinued)
- Mfr # FG757088BRN
- Zoro # G0237851
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG757088BRN
Zoro #
G0237851
UPC #
086876178241
Country of Origin
United States
Dimensions
Bucket/Pail Width
16 in
Bucket/Pail Height
17 in
Details
Bucket Capacity
8-3/4 gal.
Color
Brown
Item
Mop Bucket
Material
polypropylene
Includes
Metal Bail
Description
Mop Bucket, Capacity 8.75 gal., Overall Length 20-1/10 In., Overall Width 16 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.