Mop Bucket, 8.75 gal., Yellow (Discontinued)
- Mfr # FG757088YEL
- Zoro # G0237815
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG757088YEL
Zoro #
G0237815
UPC #
086876176537
Country of Origin
United States
Dimensions
Bucket/Pail Height
17"
Bucket/Pail Width
16"
Details
Item
Mop Bucket
Color
Yellow
Shape
Rectangular
Material
polypropylene
Capacity
8.75 gal.
Description
Mop Bucket, Capacity 8.75 gal., Shape Rectangular, Overall Length 20-1/9 In., Overall Width 16 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.