Mop Bucket and Wringer with Reverse Press, 7 3/4 gal gal Capacity, Yellow

  • Mfr # FG738000YEL

  • Zoro # G2564493


product price: $74.49
/ea

Key Features

Wringer Color
Yellow
Wringer Type
Down Press
Wringer Material
Plastic
Caster Type
3 in Nonmarking
Overall Length
13 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG738000YEL
Zoro #
G2564493
UPC #
086876188233
Country of Origin
United States

Dimensions

Overall Length
13 1/4 in
Overall Width
22 5/8 in
Overall Height
32 in
Bucket Length
23 in
Bucket Width
13 in

Details

Wringer Color
Yellow
Wringer Type
Down Press
Wringer Material
Plastic
Caster Type
3 in Nonmarking
Series
Tandem
Item
Mop Bucket and Wringer
Shape
Rectangular
Mop Capacity
7 3/4 gal
Mechanism
Hand Operated
Handle Material
Metal
Color
Yellow
Capacity
7 3/4 gal
Features
Hand Operated
Anti-Spill
No
Product Type
Mop Bucket and Wringer Combination
Bucket Handle Material
Steel
Bucket Material
Plastic
Includes Bucket Handle
Yes
Bucket Style
Single Compartment
Includes Bottom Drain
No
Wringer Handle Material
Steel
Includes Casters
Yes
Bucket Color
Yellow

Description

One-piece design: integrated bucket and wringer. Holes in both wringing plates force more water from mop in less time. Reverse-wringing mechanism for more comfortable use. Built-in lift handles on bottom of bucket make lifting and emptying easier. Accepts up to 24 oz mops.


Features and Benefits:
One-piece combo includes 31-quart mop bucket and integrated mop wringer
Wringer has holes for greater efficiency
Built-in handles on bucket bottom facilitate emptying
Rolls on 4 non-marking casters
Accepts up to 24 oz. mops.
Made in the U.S.A.
Replacement parts: 1859135 - Srp Caster Kit (4- 2.5 Inch W Stem), FG7380L20000 - Handle Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.