WaveBrake Mop Bucket and Wringer, 8.75 gal, Yellow (Discontinued)
- Mfr # FG778000YEL
- Zoro # G2631772
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG778000YEL
Zoro #
G2631772
UPC #
086876179217
Country of Origin
United States
Dimensions
Overall Length
30"
Overall Width
18-1/2"
Overall Height
24"
Details
Wringer Type
Side Press
Caster Type
3" Nonmarking
Item
Mop Bucket and Wringer
Handle Material
Metal
Capacity
8.75 gal.
Mechanism
Hand Operated
Color
Yellow
Includes
Red and Yellow Accessory Buckets, Detachable Bucket Dolly, Trolley Handle, Removable Maid Caddy
Shape
Rectangular
Description
Mop Bucket and Wringer, Wringer Type Side Press, Capacity 8.75 gal, Caster Type 3 in Nonmarking, Includes Red and Yellow Accessory Buckets, Detachable Bucket Dolly, Trolley Handle, Removable Maid Caddy, Overall Height 24 in, Overall Length 30 in, Overall Width 18 1/2 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.