WaveBrake Mop Bucket/Wringer, 8.75 gal, Dwn Press (Discontinued)
- Mfr # FG767700YEL
- Zoro # G3265324
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FG767700YEL
Zoro #
G3265324
UPC #
086876179200
Country of Origin
United States
Dimensions
Overall Length
22-3/8"
Overall Width
16-1/2"
Overall Height
38-5/8"
Details
Wringer Type
Down Press
Caster Type
3" Nonmarking
Item
Mop Bucket and Wringer
Color
Yellow
Handle Material
Metal
Includes
Red Accessory Bucket, Detachable Bucket Dolly
Mechanism
Hand Operated
Capacity
8.75 gal.
Shape
Rectangular
Description
Mop Bucket and Wringer, Wringer Type Down Press, Capacity 8.75 gal, Caster Type 3 in Nonmarking, Includes Red Accessory Bucket, Detachable Bucket Dolly, Overall Height 38 5/8 in, Overall Length 22 3/8 in, Overall Width 16 1/2 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.