This item is Discontinued.

Rubbermaid Commercial Slide On Mop Frame, Stainless steel 1855312

Slide On Mop Frame, Stainless steel (Discontinued)

  • Mfr # 1855312
  • Zoro # G3728514
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1855312
Zoro #
G3728514
UPC #
086876219241
Country of Origin
China

Dimensions

Handle Length
16-1/4"
Frame Width
8-1/2"

Details

Connection Type
Slide On
Handle Material
Stainless steel
Handle Color
Black
Item
Mop Frame
For Use With
Mfr. No. 1791677
Includes
(2) Sided Folding Frame
Color Coding System
Yes

Description

Mop Frame, Color Coding System Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.