Zoro Homepage

60 in Clamp-On Wet Mop Handle, Wood

  • Mfr # FGH216000000

  • Zoro # G2002481


product price: $17.79
/ea

Key Features

Connection Type
Clamp On
Handle Length
60 in
Handle Material
Wood
Handle Color
Natural
For Use With
5 in Headband Mops
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGH216000000
Zoro #
G2002481
UPC #
086876046137
Country of Origin
United States

Dimensions

Handle Length
60 in
Headband Size
5"
Length
60"

Details

Connection Type
Clamp On
Handle Material
Wood
Handle Color
Natural
Item
Wet Mop Handle
For Use With
5 in Headband Mops
Includes
Gripper(R) Wet Mop Handles make removing and replacing mop heads easy and efficient.Gripper(R) Clamp Style Handles hold mop firmly between the jaws of the mop handle; should be used with 5 in (12.7 cm) headband mops only.
Series
Gripper(R)
Color Coding System
Yes
Mop Connection Type
Clamp
Features
For 5 in Headband Mops, Yellow Head
Material
Wood
Product Type
Mop Handle
Tip Material
Polypropylene

Description

Gripper Clamp-Style Mop Handle makes removing and replacing mop heads easy and efficient. Holds mop firmly between the jaws of the mop handle; should be used with 5" headband mops only. Features a hardwood handle that offers a great value option that won't rust.


Features and Benefits:
Most optimal for 5" headband mops
Hardwood handle is an economical option that will not rust
Yellow clamp-style plastic head
Easy-to-use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.