Zoro Homepage

60" Clamp On Wet Mop Handle, Gray, Aluminum

  • Mfr # FGH226000000

  • Zoro # G0363517


product price: $24.49
/ea

Key Features

Connection Type
Clamp On
Handle Length
60 in
Handle Material
Aluminum
Handle Color
Gray
Series
Gripper(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGH226000000
Zoro #
G0363517
UPC #
086876046120
Country of Origin
United States

Dimensions

Handle Length
60 in
Length
60"

Details

Connection Type
Clamp On
Handle Material
Aluminum
Handle Color
Gray
Item
Wet Mop Handle
Series
Gripper(R)
For Use With
5 in Headband Mops
Includes
Gripper(R) Wet Mop Handles make removing and replacing mop heads easy and efficient.Gripper(R) Clamp Style Handles hold mop firmly between the jaws of the mop handle; should be used with 5 in (12.7 cm) headband mops only.
Color Coding System
Yes
Mop Connection Type
Clamp
Features
For 5 in Headband Mops, For Commercial and Industrial Applications
Color
Gray
Material
Aluminum
Product Type
Mop Handle
Resistance Properties
Corrosion Resistant
Tip Material
Polypropylene

Description

Wet Mop Handle, Connection Type Clamp On, Handle Length 60 in, Material Aluminum, Handle Color Gray, Connection Thread Type Not Applicable, Tip Material Polypropylene, Features For 5 in Headband Mops, For Commercial and Industrial Applications, Series Gripper(R), Color Coding System Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.