Zoro Homepage

60" Clamp On Wet Mop Handle, Blue, Fiberglass

  • Mfr # FGH24600BL00

  • Zoro # G0883233


product price: $21.39
/ea

Key Features

Connection Type
Clamp On
Handle Length
60 in
Handle Material
Fiberglass
Handle Color
Blue
For Use With
5 in Headband Mops
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGH24600BL00
Zoro #
G0883233
UPC #
086876146929
Country of Origin
United States

Dimensions

Handle Length
60 in
Headband Size
5"
Length
60"

Details

Connection Type
Clamp On
Handle Material
Fiberglass
Handle Color
Blue
Item
Wet Mop Handle
For Use With
5 in Headband Mops
Color Coding System
Yes
Series
Gripper(R)
Includes
Gripper(R) Wet Mop Handles make removing and replacing mop heads easy and efficient.Gripper(R) Clamp Style Handles hold mop firmly between the jaws of the mop handle; should be used with 5 in (12.7 cm) headband mops only.
Mop Connection Type
Clamp
Features
For 5 in Headband Mops, For Commercial and Industrial Applications
Material
Fiberglass
Color
Blue
Product Type
Mop Handle
Tip Material
Polypropylene
Resistance Properties
Corrosion Resistant

Description

Wet Mop Handle, Connection Type Clamp On, Handle Length 60 in, Material Fiberglass, Handle Color Blue, Connection Thread Type Not Applicable, Tip Material Polypropylene, Features For 5 in Headband Mops, For Commercial and Industrial Applications, Series Gripper(R), Color Coding System Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.