Zoro Homepage

60 in Slide-On Wet Mop Handle, Invader Series, Gray, Fiberglass

  • Mfr # FGH14600GY00

  • Zoro # G3069035


product price: $24.89
/ea

Key Features

Connection Type
Slide On
Handle Length
60 in
Handle Material
Fiberglass
Handle Color
Gray
Series
Invader(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGH14600GY00
Zoro #
G3069035
UPC #
086876147353
Country of Origin
United States

Dimensions

Handle Length
60 in
Headband Size
1"
Length
60"

Details

Connection Type
Slide On
Handle Material
Fiberglass
Handle Color
Gray
Item
Wet Mop Handle
Series
Invader(R)
For Use With
1 and 5 in Headband Mops
Color Coding System
Yes
Includes
Invader(R) Wet Mop Handles make removing and replacing mop heads easy and efficient. Invader(R) Side Gate Handle's thumb wheel clamps the mop firmly in place; should be used with 1 in (2.5 cm) headband mops only.
Mop Connection Type
Side Gate
Features
For 1 in Headband Mops, For Commercial and Industrial Applications
Color
Gray
Material
Fiberglass
Product Type
Mop Handle
Tip Material
Polypropylene
Resistance Properties
Corrosion Resistant

Description

Invader Side-Gate Mop Handle makes removing and replacing mop heads easy and efficient. Thumbwheel clamps the mop firmly in place; should be used with 1" headband mops only. Features a yellow plastic head and a fiberglass handle for corrosion resistance and good strength-to-weight ratio.


Features and Benefits:
Most optimal for 1" headband mops
Fiberglass handle is a durable, high-quality option
Large yellow side-gate plastic head
Easy-to-use
Suitable for commercial and industrial applications
Tightening thumbwheel for a firm grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.