Zoro Homepage
This item is Discontinued.
Rubbermaid Trash Can, Brown, 20-1/2" Dia, Natural Rock FG400400BSTON

Trash Can, Brown, 20-1/2" Dia, Natural Rock (Discontinued)

  • Mfr # FG400400BSTON
  • Zoro # G6217592
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG400400BSTON
Zoro #
G6217592
UPC #
086876014006
Country of Origin
China

Dimensions

Height
3/8"
Width
20-7/10"
Length
34-3/10"
Trash Can Dia./Width
20-7/10"
Width/Diameter
20-1/2"

Details

Color
Brown
Material
Natural Rock
Series
Landmark Series(R)
Item
Trash Can
Container Basic Material
Stone
Primary Container Color
Brown
For Use With
Fits 50-Gallon Landmark Series Frame
Finish
UV Protectant
Specific Container Material
Natural Rock
Accessory Type
Trash Can Panel

Description

Trash Can Panel, For Use With Fits 50-Gallon Landmark Series Frame, Color Brown, Height 3/8 in, Length 34 3/10 in, Material Natural Rock, Finish UV Protectant, Landmark Series(R), Includes (1) Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.