Landmark Series(R) Trash Can, River Rock, Natural Rock 18-1/4" Dia
Mfr # FG400300ROCK
Zoro # G3753075
product price: $64.39
/eaKey Features
Color
River Rock
Material
Natural Rock
Height
3/8"
Width
18-1/4"
Series
Landmark Series(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG400300ROCK
Zoro #
G3753075
UPC #
086876013597
Country of Origin
China
Dimensions
Height
3/8"
Width
18-1/4"
Length
31-1/2"
Trash Can Dia./Width
18-1/4"
Width/Diameter
18-1/4"
Overall Width
3/8 in
Depth
20 3/4 in
Details
Color
River Rock
Material
Natural Rock
Series
Landmark Series(R)
Primary Container Color
River Rock
For Use With
Fits 35-Gallon Landmark Series Frame
Container Basic Material
Stone
Item
Trash Can
Includes
(1) Panel
Specific Container Material
Natural Rock
For Container Capacity
35 gal
Product Type
Decorative Panel
Compatible with Manufacturer Model Number
FG397000BLA, FG397000SBLE, FG397001BLA, FG397001SBLE
For Use with Mfr Model Number
FG397000BLA, FG397000SBLE, FG397001BLA, FG397001SBLE
Compatible Manufacturer Part Number
FG397000BLA, FG397000SBLE, FG397001BLA, FG397001SBLE
Compatible Manufacturer Model Number
FG397000BLA, FG397000SBLE, FG397001BLA, FG397001SBLE
Compatible with Mfr. Model No.
FG397000BLA, FG397000SBLE, FG397001BLA, FG397001SBLE
Compatible Mfr. Model Number
FG397000BLA, FG397000SBLE, FG397001BLA, FG397001SBLE
Description
Aggregate Stone Panel, Fits 35 Gallon Plastic Frame Waste Container 5M841 or 5M833, Color River Rock, Height 3/8 Inches, Width 18-1/4 Inches, Length 31-1/2 Inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.