Newell Rubbermaid 5712B.063 0.56 in. Brass Cafe Rod Bracket

  • Mfr # 680127

  • Zoro # G104000002


product price: $28.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680127
Zoro #
G104000002
UPC #
-
Country of Origin
China

Description

Features
  • Brass Cafe Rod Bracket.
  • 2 - 3 in. Clearance.
  • Poly Bag.
  • Size - 0.56 in.
  • Dimension - 4 x 2 x 1 in.
  • Item Weight - 0.15 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.