Zoro Homepage

35" Pad Holder, Gray, Yellow, Aluminum

  • Mfr # FGQ58000YL00

  • Zoro # G2285437


product price: $38.19
/ea

Key Features

Handle Material
Aluminum
Handle Color
Yellow
Frame Width
36 in
Frame Material
Metal
Includes
360 Degree Swivel Quick Connect Joint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGQ58000YL00
Zoro #
G2285437
UPC #
086876174854
Country of Origin
China

Dimensions

Frame Width
36 in
Length
35"
Overall Width
35 in
Overall Depth
3 in

Details

Handle Material
Aluminum
Handle Color
Yellow
Frame Material
Metal
Item
Pad Holder
Includes
360 Degree Swivel Quick Connect Joint
Series
Hygen
Color
Gray, Yellow
End Type
Flat
Features
Lightweight aluminum construction for improved productivity, One-step connecting mechanism speeds mop assembly and changeover, Flat frame profile is sanitary and easy to clean, Replaceable hook-and-loop strips' cost efficiently extend product life.
Mop Connection Type
Quick Connect
For Use With
Microfiber Mops
Material
Aluminum
Mop Style
Flat
Standards
REACH
Product Type
Dust Mop Frame
Handle Connection Type
Push In
Compatible Manufacturer Part Number
Q436, Q438

Description

Pad Holder, Handle Connection Type Push In, Overall Width 35 in, Overall Depth 3 in, Material Aluminum, Compatible Grainger Part Number 48GP70, 5MY13, Color Coding System No, Compatible Manufacturer Part Number Q436, Q438, Connection Thread Type Not Applicable, Mop Style Flat, Product Type Dust Mop Frame, Series Hygen, Standards REACH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.