Zoro Homepage
This item is Discontinued.
Rubbermaid Commercial 23 gal Dome Recycling Lid, 16 in W/Dia, Blue, Resin, 1 Openings FG269000BLUE

23 gal Dome Recycling Lid, 16 in W/Dia, Blue, Resin, 1 Openings (Discontinued)

  • Mfr # FG269000BLUE
  • Zoro # G4100871
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG269000BLUE
Zoro #
G4100871
UPC #
086876191493
Country of Origin
China

Dimensions

Width/Diameter
16 in
Fits Container Size
23 gal.
Width
16"
Container Top Depth
16"
Height
3 1/4 in
Length
16"

Description

Paper Slot Recycling Top, Dome, 23 gal, Square, Snap On, Number of Openings 1, Blue, Untouchable(R) Series, Height 3 1/4 in, Width/Diameter 16 in, Plastic, Polyethylene, Mfr. No. FG356900 For Use With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.