Zoro Homepage

Slim Jim(R) 23 gal Recycling Lid, Dome Blue, Resin, 1 Openings 11 1/2 in W/Dia

  • Mfr # FG270388BLUE

  • Zoro # G0782792


product price: $46.69
/ea

Key Features

Top Type
Dome
For Use With
FG264373BLUE, FG354007BLUE, FG354007GRN, FG354060BLA, FG354060GRAY
Lid Shape
Rectangular
Color
Blue
Width/Diameter
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG270388BLUE
Zoro #
G0782792
UPC #
086876147636
Country of Origin
United States

Dimensions

Width/Diameter
11 1/2 in
Container Top Depth
20-3/8"
Height
2 3/4 in
Fits Container Size
15 or 23 gal.
Width
20-3/8"
Depth
20 1/2 in
Overall Width
11 1/2 in

Details

Top Type
Dome
For Use With
FG264373BLUE, FG354007BLUE, FG354007GRN, FG354060BLA, FG354060GRAY
Lid Shape
Rectangular
Color
Blue
Lid Connection
Snap-On
Item
Recycling Lid
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Lid Closure Type
Snap-On
Material
Resin
Indoor/Outdoor
Indoor, Outdoor
Shape
Rectangular
Series
Slim Jim(R)
Container Top Design
Canopy
Specific Container Material
Plastic
Standards
REACH
Number of Openings
1
For Container Capacity
23 gal
Material Grouping
Plastic
For Cntnr Cap
23 gal
Product Type
Paper Slot Recycling Container Top
Compatible with Manufacturer Model Number
1956185, 1971257, FG354007BLUE, FG354007GRN
Legend
Paper
Lid Type
Dome
Includes Ashtray
Ashtray Not Included
For Use with Mfr Model Number
1956185, 1971257, FG354007BLUE, FG354007GRN
Compatible Manufacturer Part Number
1956185, 1971257, FG354007BLUE, FG354007GRN
Compatible Manufacturer Model Number
1956185, 1971257, FG354007BLUE, FG354007GRN
Compatible with Mfr. Model No.
1956185, 1971257, FG354007BLUE, FG354007GRN
Compatible Mfr. Model Number
1956185, 1971257, FG354007BLUE, FG354007GRN

Description

Paper Slot Recycling Container Top, Dome, 23 gal, Rectangular, Snap On, Number of Openings 1, Blue, Slim Jim(R) Series, Height 2 3/4 in, Width/Diameter 11 1/2 in, Depth 20 1/2 in, Plastic, Plastic, FG264373BLUE, FG354007BLUE, FG354007GRN, FG354060BLA, FG354060GRAY For Use With, REACH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.