Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Permanent Marker, Fine Tip, 3 Pack

  • Mfr # 1823815

  • Zoro # G916045390


product price: $6.49
/ea
Sold in multiples of 6 for $38.94

Key Features

Marker Cap
Capped
Marker Tip
Fine
Marker Ink Color
Assorted
Irradiated
Non-Irradiated
Features
Permanent Ink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1823815
Zoro #
G916045390
UPC #
00071641053649
Country of Origin
United States

Details

Item
Permanent Marker
Marker Cap
Capped
Marker Tip
Fine
Marker Ink Color
Assorted
Irradiated
Non-Irradiated
Features
Permanent Ink
Marker Set Ink Colors
Bronze, Gold, Silver
Package Type
Peggable Box
Erasable
Non-Erasable
Includes Pen Cushion
Cushion Not Included
Series
Sharpie(R) Fine Tip Permanent Marker
Barrel Type
Standard
Metal Detectable
Not Metal Detectable
Waterproof
Water-Resistant
Number of Markers
3
Washable
Non-Washable
Number of Tips
Single
Toxicity
Non-Toxic
X-Ray Detectable
Not X-Ray Detectable
Cleanroom Standard
Not Cleanroom Certified

Description

Sharpie Metallic Assorted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.