This item is Discontinued.

Rubbermaid Freestanding Plastic Shelving Unit, Open Style, 20 in D, 35 in W, 71 1/2 in H, 4 Shelves, Black FG9T3800BLA

Freestanding Plastic Shelving Unit, Open Style, 20 in D, 35 in W, 71 1/2 in H, 4 Shelves, Black (Discontinued)

  • Mfr # FG9T3800BLA
  • Zoro # G1017335
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG9T3800BLA
Zoro #
G1017335
UPC #
086876165715
Country of Origin
United States

Dimensions

Overall Width
35 in
Overall Depth
20 in
Overall Height
71 1/2 in
Depth
20"
Width
35-1/4"
Height
72"

Details

Item
Plastic Shelving
Shelving Type
Freestanding
Shelving Style
Open
Number of Shelves
4
Material
Plastic
Color
Black
Finish
Unfinished
Number of Drawers
0
Shelving Material
Polypropylene
Finish - Shelving and Racks
Unfinished
Shelf Adjustments
1 1/2 in
Shelf Capacity
200 lb
No. of Shelves
4
Assembled/Unassembled
Unassembled
Item - Shelving
Plastic Shelving
Shelf Style
Ventilated
Shelving Frame Material
Plastic
Assembled
Unassembled
Shelf Adjustment Increments
1 1/2 in
Frame Material
Plastic
Load Capacity per Shelf
800 lb

Description

Plastic Shelving, Assembled Unassembled, Color Black, Frame Material Plastic, Finish Unfinished, Overall Depth 20 in, Overall Height 71 in, Overall Width 35 in, Shelf Adjustment Increments 1 1/2 in, Shelf Style Ventilated, Shelving Material Aluminum, Steel, Commercial Shelving Strength Rating, Number of Shelves 4, Load Capacity per Shelf 800 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.