Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG9T9000BLA
Zoro #
G1899502
UPC #
086876182101
Country of Origin
Viet Nam
Dimensions
Overall Length
28 in
Overall Width
19 3/4 in
Overall Height
1 1/2 in
Height
28"
Width
19.8"
Depth
1.5"
Overall Depth
28 in
Details
Cart Product Grouping
Cart Accessory
Color
Black
Material
Fabric
For Use With
9T76, 9T77, 9T78
Item
Replacement Bag
Number of Compartments
9
Features
Securely Fastens Cleaning Tools to Cart with Loops that Snap, Straps Fit Most Carts with 1.5" Diameter Handle
Compatible Manufacturer Part Number
9T76, 9T77, 9T78
Description
Replacement Bag, Overall Width 19 3/4 in, Overall Depth 28 in, Overall Height 1 1/2 in, Color Black, Features Securely Fastens Cleaning Tools to Cart with Loops that Snap, Straps Fit Most Carts with 1.5 In. Diameter Handle, Material Fabric, Number of Compartments 9, Compatible Manufacturer Part Number 9T76, 9T77, 9T78
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.