Zoro Homepage

Poly Farm Cart 8.75 cu ft

  • Mfr # 5642-00BLA

  • Zoro # G116173459


product price: $471.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.

Key Features

For Use With
Yard & Garden Carts
Overall Width
29 in
Overall Length
58 in
Overall Height
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5642-00BLA
Zoro #
G116173459
UPC #
86876185904
Country of Origin
United States

Dimensions

Overall Width
29 in
Overall Length
58 in
Overall Height
33 in

Details

For Use With
Yard & Garden Carts
Item
Wheelbarrows/Yard Carts

Description

Flat Free Tires: , Handle Material: , Bin Material: Poly, Product Type: Farm Cart, Sub Brand: , Brand Name: Rubbermaid, Wheel Diameter: 20, Capacity: 8.75, Color: Black, Depth: 58, Height: 28.3, Number of Wheels: 2, Tire Type: Foam-Filled, Width: 32.8

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.