Polycarbonate Measuring Cup, 2 Quarts
Mfr # FG321700CLR
Zoro # G0343077
product price: $19.97
/eaKey Features
Capacity
2 qt
Material
BPA Free Polycarbonate
Color
Clear
Height
7 in
Standards
BPA free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG321700CLR
Zoro #
G0343077
UPC #
086876019704
Country of Origin
United States
Dimensions
Height
7 in
Diameter
6 in
Overall Height
35 1/2 in
Overall Length
14 in
Overall Width
14 in
Details
Item
Measuring Cup
Capacity
2 qt
Material
BPA Free Polycarbonate
Color
Clear
Standards
BPA free
NSF Certified
Yes
Product Type
Measuring Cup
Maximum Temperature Resistance
212 Degrees F
Graduation Subdivisions
2 qt
Dry/Liquid
Dry, Liquid
Description
Measuring Cup, Diameter 6 in, Overall Height 35 1/2 in, Material Polycarbonate, Color Clear, Maximum Temperature Resistance 212 Degrees F, Capacity 2 qt, Dry/Liquid Dry, Liquid, Product Type Measuring Cup, Graduation Subdivisions 2 qt, Overall Length 14 in, Overall Width 14 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.