Zoro Homepage

Enclosed Service Cart, Polypropylene, 150 lb Load Capacity, 3 Shelves, 33 5/8 in L, 18 5/8 in W

  • Mfr # FG342100BLA

  • Zoro # G4754942


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Overall Height
36 5/8 in
Overall Length
33 5/8 in
Overall Width
18 5/8 in
Material
Polypropylene
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG342100BLA
Zoro #
G4754942
UPC #
086876159530
Country of Origin
United States

Dimensions

Overall Height
36 5/8 in
Overall Length
33 5/8 in
Overall Width
18 5/8 in
Top Shelf Height
36-5/8"
Handle Height
36-5/8"
Caster Dia.
3 in
Shelf Length
21 7/8 in
Shelf Width
17 5/8 in
Adjustable Height
No

Details

Material
Polypropylene
Color
Black
Load Capacity
150 lb
Item
Enclosed Service Cart
Number of Shelves
3
Cart Configuration
2 Sides Enclosed
Caster Type
(4) Swivel
Caster Material
Thermoplastic Rubber
Distance Between Middle and Bottom Shelf
11-3/4"
Distance Between Shelves
11-3/4 in
Includes
Ergonomic Handle, Non Marking Casters
Distance Between Top and Middle Shelf
11-3/4"
Handle Included
Yes
Capacity per Shelf
50 lb
Finish
Smooth
Number of Casters
4
Product Type
Utility Cart
Enclosed/Open/Partially Enclosed
Enclosed
Maximum Load Capacity
150 lb
Folding
No
NSF Certified
No

Description

Utility Cart, Overall Length 33 5/8 in, Overall Depth 18 5/8 in, Folding No, Color Black, Product Type Utility Cart, Adjustable Height No, Maximum Load Capacity 150 lb, Caster Type (4) Swivel, Enclosed/Open/Partially Enclosed Enclosed, Material Plastic, Number of Casters 4, Number of Shelves 3, Overall Height 36 5/8 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.