Zoro Homepage
This item is Discontinued.
Rubbermaid Commercial Prep Cart Rack, 23 3/4x31 3/4x36 1/4, Blk FG331600BLA

Prep Cart Rack, 23 3/4x31 3/4x36 1/4, Blk (Discontinued)

  • Mfr # FG331600BLA
  • Zoro # G0759263
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG331600BLA
Zoro #
G0759263
UPC #
086876155426
Country of Origin
Unknown

Dimensions

Height
36 1/4 in
Width
23 3/4 in
Pan Size
18 x 26 in
Depth
31 3/4 in

Details

Item
Prep Cart Rack
Number of Slots
8
Color
Black
Load Capacity
175 lb
Material
Plastic/Steel
Construction
Plastic/Steel
Caster Temp. Rating
176 Degrees F
Caster Type
2 Swivel, 2 Lockable

Description

Prep Cart Rack, Load Capacity 175 lb, Caster Type 2 Lockable, 2 Swivel, Color Black, Depth 31 3/4 in, Number of Slots 8, Material Plastic/Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.