This item is Discontinued.

Rubbermaid Commercial 24 in Sweep Face Push Broom, Black FG9B0900BLA

24 in Sweep Face Push Broom, Black (Discontinued)

  • Mfr # FG9B0900BLA
  • Zoro # G3908825
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG9B0900BLA
Zoro #
G3908825
UPC #
086876163964
Country of Origin
China

Dimensions

Broom Handle Diameter
No Handle
Broom Handle Length
No Handle

Details

Sweep Face
24 in
Bristle Material
Polypropylene
Bristle Color
Black
Block Material
Plastic Foam
Item
Push Broom
Includes
Block
Series
Medium Floor Sweeps
Acid Resistant
Yes
Broom Handle Color
No Handle
Chemical Resistant
Yes
Color
Black
Broom Handle Material
No Handle
Features
Two-threaded handle holes on either side of block for even wear. Handles sold separately
For Use With
Mfr. No. FG635100LAC, FG634400GRAY, FG635700BLA, FG636100LAC, FG636400LAC,
Color Coding System
No
Broom Grade
Medium-Duty

Description

Push Broom, Broom Type Medium Sweeping, Bristle Material Polypropylene, Sweep Face 24 in, Bristle Color Black, Block Material Plastic Foam, Chemical Resistant Yes, Features Two-threaded handle holes on either side of block for even wear. Handles sold separately, For Use With Mfr. No. FG635100LAC, FG634400GRAY, FG635700BLA, FG636100LAC, FG636400LAC,, Includes Block, Acid Resistant Yes, Color Coding System No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.