customer-service Help
Rubbermaid

Rectangle Brown Trash Can

Rubbermaid Rectangle Brown Trash Can FG256V00BRN
Tap to zoom
Hover or click to zoom
$250.00
  • Trash Container Capacity: 56 gal.
  • Item: Hooded Top without Doors
  • Container Shape: Rectangular
See full product details
This item ships free.

Total: $250.00

Rubbermaid #FG256V00BRN Specifications

  • Trash Container Capacity: 56 gal.
  • Item: Hooded Top without Doors
  • Container Shape: Rectangular
  • Top Design: Canopy Top
  • Color: Brown
  • Material: Resin
  • Opening Closure Type: None
  • For Use With Trash Can Mfr. Model Number: FG256B00BRN
  • For Use With Trash Can Grainger Item Number: 4W021
  • Length: 26-5/8"
  • Primary Container Color: Brown
  • Specific Container Material: Plastic
  • Series: Glutton
  • Top Type: Canopy
  • Height: 13 in
  • Trash Can Dia./Width: 23"
  • Container Basic Material: Plastic
  • Width: 23 in
  • For Container Capacity: 56 gal
  • Material Grouping: Plastic
  • Lid Shape: Rectangular
  • Width/Diameter: 23 in
  • Number of Openings: 2
  • For Cntnr Cap: 56 gal
  • Material Group: Plastic
  • Lid Connection: Snap On
  • Country of Origin (subject to change): United States

Description

Trash Can Top, Canopy, 56 gal, Rectangular, Number of Openings 2, Brown, Glutton(R) Series, Height 13 in, Width/Diameter 23 in, Plastic, Plastic

Reviews of Rubbermaid #FG256V00BRN