Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slim Jim Plastic Step On Container, Front Step, 18 Gallon, Red

  • Mfr # 1883568

  • Zoro # G008610277


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Container Shape
Rectangular
Color
Red
Height
31-3/5 in
Overall Width
19-7/10 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1883568
Zoro #
G008610277
UPC #
86876224122
Country of Origin
United States

Dimensions

Height
31-3/5 in
Overall Width
19-7/10 in
Depth
12-1/5 in

Details

Item
Slim-Profile Plastic Can
Container Shape
Rectangular
Color
Red
Material
Plastic
Container Capacity
18 gal
Lid Opening Mechanism
Step-on

Description

Slim Jim Step-On containers constructed with premium-quality plastic meet the needs of any environment with efficiency, safety, and durability. Slim profile and small footprint maximize space to fit in tightest spaces. Quiet and controlled lid-closure minimizes noise to enhance guest and patient satisfaction. Internal hinge design prevents wall damage. Factory mutual certified ensures fire safety for regulatory compliance. Meets OSHA and OBRA standards for worker and environmental safety. Increased foot pedal clearance for easier access and operation. Liner retainer band easily and securely holds polyliners. Smooth surfaces and contoured edges are easy to clean.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.