Shop RUBBERMAID
See all product information
Create Account
Recycling Box, 14 gal, Resin, Blue, 20-3/4 in L x 16 in W x 14-3/4 in D Dimensions
- Mfr # FG571473BLUE
- Zoro # G323565047
product price:Â
$
40.25
/ea
Key Features
Color
Blue
Total Capacity
14 gal
Material
Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG571473BLUE
- Zoro #
- G323565047
- UPC #
- 86876201161
- Country of Origin
- United States
Details
- Color
- Blue
- Total Capacity
- 14 gal
- Material
- Resin
Description
The Rubbermaid commercial recycling bin is made of post-consumer recycled resin for commercial recycling use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.