Recycling Cart, Black, Plastic, Aluminium (Discontinued)
- Mfr # FG9T9200BLA
- Zoro # G0505671
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG9T9200BLA
Zoro #
G0505671
UPC #
086876187946
Country of Origin
Unknown
Dimensions
Overall Height
44 in
Overall Length
51 3/4 in
Overall Width
22 in
Wheel Diameter
8 in
Caster Dia.
(2) 4 in, (2) 8 in
Details
Color
Black
Load Capacity
300 lb.
Item
Janitorial Cart
Number of Shelves
1
Cart Product Grouping
Janitorial Cart
Container Material
Plastic
Cart Material
Plastic
Number of Compartments
3
Caster Type
(2) Rigid, (2) Swivel
Features
Rubber Tool Grips
Volume Capacity
1/2 cu. yd.
Includes
Swivel Casters
Trash Bag Capacity
34 gal
Standards
UL listed
Frame Material
Aluminum
Description
Janitorial Cart, Overall Height 44 in, Includes Swivel Casters, Number of Shelves 1, Overall Width 22 in, Frame Material Aluminum, Caster Type (2) Rigid, (2) Swivel, Wheel Diameter 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.