29 gal. Stationary Recycling Container, Black, Steel, 1 Openings (Discontinued)
- Mfr # FGDCR24PTBK
- Zoro # G2731206
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FGDCR24PTBK
Zoro #
G2731206
UPC #
097591128602
Country of Origin
United States
Dimensions
Width
18-1/2"
Height
32-1/4"
Details
Trash Container Capacity
29 gal
Primary Container Color
Black
Recycling Material
Paper
Item
Stationary Recycling Container
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Steel
Includes
Leak Proof Rigid Plastic Liner, (4) Adjustable Leg Levelers
Color
Black
Top Design
Open Top
Symbol
Paper
Shape
Square
Total Capacity
29 gal.
Number of Openings
1
Description
Trash Container Capacity 29 gal, Number of Openings 1, Total Capacity 29 gal, Color Black, Height 32 1/4 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.