Refuse Container, 32 gal Capacity, Plastic, Black, Friction Lid Closure
- Mfr # 1793963
- Zoro # G923565065
product price:Â
$
54.35
/ea
Sold in multiples of 8 for
$434.80
Key Features
Depth
22 in
Color
Black
Container Capacity
32 gal
Lid Type
Friction Lid
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1793963
- Zoro #
- G923565065
- UPC #
- 71691410041
- Country of Origin
- United States
Dimensions
- Depth
- 22 in
- Overall Width
- 28-1/2 in
- Height
- 20.75 in
Details
- Color
- Black
- Container Capacity
- 32 gal
- Lid Type
- Friction Lid
- Material
- Plastic
Description
Molded in handles, rugged styling and includes bag cinch and lid attachment area. Includes lid.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.