Replacement Bag, Brown, Vinyl (Discontinued)
- Mfr # FG619300BRN
- Zoro # G3469995
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG619300BRN
Zoro #
G3469995
UPC #
086876162318
Country of Origin
China
Dimensions
Overall Length
10 1/2 in
Overall Width
17 in
Overall Height
33 in
Details
Color
Brown
Material
Vinyl
For Use With
Nos. 1RF37, 1RF35, 1RF38, and 1RF36
Item
Replacement Bag
Description
Replacement Bag, Color Brown, Overall Height 33 in, Overall Length 10 1/2 in, Overall Width 17 in, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.