Zoro Homepage

3 in Sponge Mop Head, Snap On Connection, Yellow

  • Mfr # FG643600YEL

  • Zoro # G1028045


product price: $20.19
/ea

Key Features

Mop Head Color
Yellow
Mop Connection Type
Snap On
Mop Head Material
Cellulose
Handle Length
No Handle
Handle Material
No Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG643600YEL
Zoro #
G1028045
UPC #
086876034806
Country of Origin
China

Dimensions

Handle Length
No Handle
Frame Width
12 in
Width
12"
Frame Depth
3 in
Length
3"
Overall Length
3 in
Overall Width
12 in
Overall Depth
3 in

Description

Mop Head, Material Cellulose, Mop Connection Type Snap On, Overall Width 12 in, Overall Depth 3 in, Launderable No, Color Yellow, Dry Weight 0.6 oz, Compatible Grainger Part Number 2U671, Compatible Manufacturer Part Number 6436, Color Coding System Yes, Connection Thread Type Not Applicable, Includes Handle No, Mop Style Sponge, Product Type Wet Mop Head, Series Steel Sponge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.