Replacement Wheel Set
Mfr # GRFG9W21L10000
Zoro # G8904612
product price: $34.69
/eaKey Features
Material
Steel
Color
Black
Fits Brand
Rubbermaid Commercial
For Use With Mfr. Model Number
FG9W2100BLUE, FG9W2100GRAY
Product Type
Wheel Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRFG9W21L10000
Zoro #
G8904612
UPC #
836513008482
Country of Origin
United States
Dimensions
Length
10 in
Width/Diameter
10 in
Height
1 3/4 in
Fits Container Size
65 gal, 90 gal
Overall Diameter
10 in
Details
Material
Steel
Color
Black
Item
Replacement Wheel Set
Fits Brand
Rubbermaid Commercial
For Use With Mfr. Model Number
FG9W2100BLUE, FG9W2100GRAY
Product Type
Wheel Set
Includes
(2) Retainer Caps, (2) Wheels
For Use With
1971968, 1971970, 1971971, 1971973, 1971974, 1971976, 1971991, 1971993, 1971994, 1971996, 1971997, 1971999, 1972000, 2002592, 2002593, FG9W2100GRAY, FG9W2173BLUE, FG9W2200BLUE, FG9W2200GRAY, FG9W2273BLUE
Compatible Manufacturer Part Number
1971968, 1971970, 1971971, 1971973, 1971974, 1971976, 1971991, 1971993, 1971994, 1971996, 1971997, 1971999, 1972000, 2002592, 2002593, FG9W2100GRAY, FG9W2173BLUE, FG9W2200BLUE, FG9W2200GRAY, FG9W2273BLUE
Container Shape
Round
Compatible with Manufacturer Model Number
1971968, 1971970, 1971971, 1971973, 1971974, 1971976, 1971991, 1971993, 1971994, 1971996, 1971997, 1971999, 1972000, 2002592, 2002593, FG9W2100GRAY, FG9W2173BLUE, FG9W2200BLUE, FG9W2200GRAY, FG9W2273BLUE
For Use with Mfr Model Number
1971968, 1971970, 1971971, 1971973, 1971974, 1971976, 1971991, 1971993, 1971994, 1971996, 1971997, 1971999, 1972000, 2002592, 2002593, FG9W2100GRAY, FG9W2173BLUE, FG9W2200BLUE, FG9W2200GRAY, FG9W2273BLUE
Compatible Manufacturer Model Number
1971968, 1971970, 1971971, 1971973, 1971974, 1971976, 1971991, 1971993, 1971994, 1971996, 1971997, 1971999, 1972000, 2002592, 2002593, FG9W2100GRAY, FG9W2173BLUE, FG9W2200BLUE, FG9W2200GRAY, FG9W2273BLUE
Compatible with Mfr. Model No.
1971968, 1971970, 1971971, 1971973, 1971974, 1971976, 1971991, 1971993, 1971994, 1971996, 1971997, 1971999, 1972000, 2002592, 2002593, FG9W2100GRAY, FG9W2173BLUE, FG9W2200BLUE, FG9W2200GRAY, FG9W2273BLUE
Compatible Mfr. Model Number
1971968, 1971970, 1971971, 1971973, 1971974, 1971976, 1971991, 1971993, 1971994, 1971996, 1971997, 1971999, 1972000, 2002592, 2002593, FG9W2100GRAY, FG9W2173BLUE, FG9W2200BLUE, FG9W2200GRAY, FG9W2273BLUE
Description
Wheel Set, For Use With 1971968, 1971970, 1971971, 1971973, 1971974, 1971976, 1971991, 1971993, 1971994, 1971996, 1971997, 1971999, 1972000, 2002592, 2002593, FG9W2100GRAY, FG9W2173BLUE, FG9W2200BLUE, FG9W2200GRAY, FG9W2273BLUE, Color Black, Height 1 3/4 in, 10 in Width/Diameter, Length 10 in, Material Steel, Container Shape Round, Fits Container Size 65 gal, 90 gal, Includes (2) Retainer Caps, (2) Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.