Zoro Homepage
This item is Discontinued.
Rubbermaid Commercial 7 gal. Rectangular Rigid Trash Can Liner, Gray, polypropylene FG624300GRAY

7 gal. Rectangular Rigid Trash Can Liner, Gray, polypropylene (Discontinued)

  • Mfr # FG624300GRAY
  • Zoro # G4346955
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG624300GRAY
Zoro #
G4346955
UPC #
086876057072
Country of Origin
United States

Dimensions

Height
13-1/4"
Width
11-3/4"
Length
14-3/8"
Trash Can Dia./Width
11-3/4"

Details

Trash Container Capacity
7 gal.
Container Shape
Rectangular
Color
Gray
Material
polypropylene
Top Design
Open
Item
Rigid Trash Can Liner
Primary Container Color
Gray
Finish
Plastic
For Use With
Step On Cans 6143 and 6343
Indoor/Outdoor
Indoor
Top Type
Open
Shape
Rectangular
Capacity
7 gal.
Specific Container Material
polypropylene

Description

Rectangular, Open, Gray, Height 13 1/4 in, Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.