Shop RUBBERMAID
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rollout Container, 95 gal Capacity, Polyethylene, Gray, Lift Up Closure
- Mfr # FG9W2200GRAY
- Zoro # G623565129
product price:Â
$
429.99
/ea
Key Features
Container Capacity
95 gal
Overall Width
28.6 in
Includes
10 in Treaded Wheels Axle Caps and Lifter Bar
Color
Gray
Height
44.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG9W2200GRAY
- Zoro #
- G623565129
- UPC #
- 86876169058
- Country of Origin
- United States
Dimensions
- Overall Width
- 28.6 in
- Height
- 44.5 in
- Depth
- 46 in
Details
- Container Capacity
- 95 gal
- Includes
- 10 in Treaded Wheels Axle Caps and Lifter Bar
- Color
- Gray
- Finish
- UV Protectant
- Material
- Polyethylene
- Lid Type
- Lift Up
Description
Brute Rollouts are ideal for collecting, consolidating and transporting facility waste. Commercial-grade construction from high quality materials and heavy-duty wheels withstand the rigors of everyday waste collection indoors and outdoors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.